Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S31352965
Sea Gull S31352965 "Laurel Leaf" Large Foyer Chandelier
| Item: | S31352965 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,270.64 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 39" |
| Width | 41-3/4" |
| Diameter | 41-3/4" |
| Overall Height | 162-1/4" |
| Number Of Tiers | 3 |
| Canopy Size | 5-3/4 |
| Number of Bulbs | 15 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Etched Ripple |
| Shade Material | Glass |
| Shade Dimension | 5-1/2 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 58 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


