Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S31349965
Sea Gull S31349965 "Laurel Leaf" Mini Chandelier
| Item: | S31349965 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $294.15 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 21-1/2" |
| Width | 17-1/2" |
| Diameter | 17-1/2" |
| Overall Height | 144-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-3/4" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Ripple |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5.5625 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


