X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31192962 "Serenity" Large Foyer Chandelier

Item: S31192962
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $855.00

Price: $570.29 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 31-3/4"
Width 31-3/4"
Diameter 31-3/4"
Overall Height 68-1/4"
Number Of Tiers 2
Canopy Size 5-5/16" Diameter
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type White
Shade Material Glass
Shade Dimension Diameter: 8.5
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 35 lbs
Voltage 120V
Wire Color Black