X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31190962 "Serenity" Mini Chandelier

Item: S31190962
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $315.00

Price: $210.11 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 22-1/2"
Width 25"
Diameter 25"
Overall Height 58-3/4"
Number Of Tiers 1
Canopy Size 5-5/16" Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 8.5
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 13 lbs
Voltage 120V
Wire Color Black