Sea Gull S31147BLE814 "Acadia" Large Foyer Chandelier
| Item: | S31147BLE814 |
| Finish: | Misted Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $900.45
Details and Dimensions
| Height | 37-1/4" |
| Width | 32-1/4" |
| Diameter | 32-1/4" |
| Overall Height | 75-3/4" |
| Number Of Tiers | 2 |
| Canopy Size | 5-1/4" Diameter |
| Number of Bulbs | 9 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Glass Type | Champagne Seeded |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5.625 |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 37 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


