Sea Gull S31146BLE814 "Acadia" Mid Sized Chandelier
| Item: | S31146BLE814 |
| Finish: | Misted Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $526.26
Details and Dimensions
| Height | 26-1/4" |
| Width | 26-1/4" |
| Diameter | 26-1/4" |
| Overall Height | 64-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/4" Diameter |
| Number of Bulbs | 6 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 78 W |
| Glass Type | Champagne Seeded |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5.625 |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 25 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


