Sea Gull S31145814 "Acadia" Mini Chandelier
| Item: | S31145814 |
| Finish: | Misted Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $272.14
Details and Dimensions
| Height | 26-1/4" |
| Width | 23-1/4" |
| Diameter | 23-1/4" |
| Overall Height | 64-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/4" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Champagne Seeded |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5.625 |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 15 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


