Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Sea Gull
>
S31115962
Sea Gull S31115962 "Eternity" Mid Sized Chandelier
| Item: | S31115962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $580.29
Details and Dimensions
| Height | 23-1/2" |
| Width | 25" |
| Diameter | 25" |
| Overall Height | 145-1/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 8 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 32 lbs |
| Voltage | 120V |
| Wire Color | Clear |
| Product Specifications |
| Warranty |


