Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31108965 "Montclaire" Large Foyer Chandelier

Item: S31108965
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38-1/2"
Width 34"
Diameter 34"
Overall Height 160-3/4"
Number Of Tiers 2
Canopy Size 5
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Amber Scavo (OI), Etched White Alabaster (BN)
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V
Wire Color Brown