X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S3110772 "Montclaire" Mid Sized Chandelier

Item: S3110772
Finish: Olde Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27-3/4"
Width 27"
Diameter 27"
Overall Height 150"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Amber Scavo (OI), Etched White Alabaster (BN)
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V
Wire Color Brown