X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S31105965 "Montclaire" Mini Chandelier

Item: S31105965
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 25"
Diameter 25"
Overall Height 146-1/2"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Amber Scavo (OI), Etched White Alabaster (ABN)
Shade Material Glass
Shade Dimension Diameter: 7.25
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V
Wire Color Brown