Sea Gull S31076962 "Pemberton" Large Foyer Chandelier
| Item: | S31076962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $894.45 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 50-1/2" |
| Width | 48" |
| Diameter | 48" |
| Overall Height | 173" |
| Number Of Tiers | 3 |
| Canopy Size | 6 |
| Number of Bulbs | 15 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 900 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 38 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


