Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Sea Gull
>
S31075799
Sea Gull S31075799 "Pemberton" Mid Sized Chandelier
| Item: | S31075799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $420.21 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 39-3/4" |
| Width | 28-1/2" |
| Diameter | 28-1/2" |
| Overall Height | 161-1/2" |
| Number Of Tiers | 2 |
| Canopy Size | 5-3/4 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 22 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


