Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Sea Gull
>
S31074799
Sea Gull S31074799 "Pemberton" Mini Chandelier
| Item: | S31074799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $254.13 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 30-3/4" |
| Width | 24" |
| Diameter | 24" |
| Overall Height | 152-1/2" |
| Number Of Tiers | 1 |
| Canopy Size | 5-3/4 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 15 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


