X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31074962 "Pemberton" Mini Chandelier

Item: S31074962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $381.00

Price: $254.13 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 30-3/4"
Width 24"
Diameter 24"
Overall Height 152-1/2"
Number Of Tiers 1
Canopy Size 5-3/4
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V
Wire Color Brown