Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31061782 "Sussex" Mid Sized Chandelier

Item: S31061782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $402.75

Price: $268.63 (Pricing is for Heirloom Bronze)

Details and Dimensions

Height 20"
Width 24"
Diameter 24"
Overall Height 144"
Number Of Tiers 1
Canopy Size 6-3/4
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension 7-1/2
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V
Wire Color Brown