Sea Gull S31061962 "Sussex" Mid Sized Chandelier
| Item: | S31061962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $252.13 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 20" |
| Width | 24" |
| Diameter | 24" |
| Overall Height | 144" |
| Number Of Tiers | 1 |
| Canopy Size | 6-3/4 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 7-1/2 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 16 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


