Sea Gull S31060962 "Sussex" Mini Chandelier
| Item: | S31060962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $188.09
Details and Dimensions
| Height | 20" |
| Width | 22" |
| Diameter | 22" |
| Overall Height | 144" |
| Number Of Tiers | 1 |
| Canopy Size | 6-3/4" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Shade Dimension | Diameter: 7.5", Height: 4.625 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


