Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S3105102 "Canterbury" Mid Sized Chandelier

Item: S3105102
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15"
Width 24"
Diameter 24"
Overall Height 137"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension 7 x 4-1/2
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V
Wire Color Gold