X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S3105002 "Canterbury" Mini Chandelier

Item: S3105002
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 24"
Diameter 24"
Overall Height 137"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension 7
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 11 lbs
Voltage 120V
Wire Color Gold