X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8895 "LED" LED

Item: SS8895
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $59.85

Price: $22.54



Details and Dimensions

Wattage 2.7 W
Bulb Type Candelabra
Bulb Base Candelabra
Lamp Type Candle
Glass Type Clear
Lumens 80
Color Temperature 3500K
Bulb Life 30000 Hours
Voltage 120V