X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8879 "LED" LED

Item: SS8879
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Wattage 14 W
Bulb Type PAR20
Bulb Base Medium
Glass Type White
Voltage 130V
Additional Information Med Par20 Frosted