X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS8859 "Med PAR38" LED

Item: SS8859
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 17 W
Bulb Type Medium
Lamp Type PAR38
Color Temperature 3500K
Bulb Life 30000 Hours
Voltage 120V