Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS8843 LED

Item: SS8843
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Wattage 5.8 W
Bulb Type Medium
Lamp Type A19
Color Temperature 3500K
Bulb Life 30000 Hours
Dimmable Yes
Voltage 120V