Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8518 Incandescent

Item: SS8518
Finish: Frosted

List Price: $1.41

Price: $1.06

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Wattage 100 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Frosted
Lumens 900
Bulb Life 5000 Hours
Voltage 130V
Additional Information Rough Service
Must Be Ordered In Quantities Of 4
Height 4-1/8"
Width 2-3/8"