X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8517 "Med Incan Frosted 130V" Incandescent

Item: SS8517
Finish: Frosted
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1.41

Price: $0.97



Details and Dimensions

Wattage 75 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Frosted
Lumens 590
Bulb Life 5000 Hours
Voltage 130V
Additional Information Must Be Ordered In Quantities Of 4
Height 2-3/8"
Width 4-1/8"