X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8507 "Med Incan Frosted 130V" Incandescent

Item: SS8507
Finish: Frosted
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Wattage 100 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Frosted
Bulb Life 5000 Hours
Voltage 130V