X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8504 "Med Incan Clear 130V" Incandescent

Item: SS8504
Finish: Clear
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Wattage 60 W
Bulb Type Medium
Bulb Base Medium
Lamp Type A19
Glass Type Clear
Lumens 540
Bulb Life 5000 Hours
Voltage 130V
Additional Information Sold in Qty (4) Packs Only