X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS8421 "Fluorescent Tube" Fluorescent Tube

Item: SS8421
Finish: White


Details and Dimensions

Wattage 32 W
Bulb Type CFL
Lamp Type T8
Lumens 3000
Color Rendering Index 85 CRI
Color Temperature 5000K
Bulb Life 20000 Hours
Additional Information Must Be Ordered In Quantities Of 30
Height 1"
Width 47-7/9"