X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8416 "Fluorescent Tube" Fluorescent Tube

Item: SS8416
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Wattage 32 W
Bulb Type CFL
Lamp Type T8
Lumens 2650
Color Rendering Index 75 CRI
Color Temperature 5000K
Bulb Life 20000 Hours
Height 1"
Width 47-7/9"