X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8406 "Fluorescent Tube" Fluorescent Tube

Item: SS8406
Finish: Cool White

List Price: $5.85

Price: $4.42

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 17 W
Bulb Type CFL
Lamp Type T8
Lumens 1450
Color Rendering Index 85 CRI
Color Temperature 4100K
Bulb Life 20000 Hours
Additional Information Must Be Ordered In Quantities Of 30
Height 1"
Width 23-7/9"