X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8405 "Fluorescent Tube White" Fluorescent Tube

Item: SS8405
Finish: White

List Price: $4.05

Price: $3.06

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Wattage 17 W
Bulb Type CFL
Lamp Type T8
Lumens 1450
Color Rendering Index 85 CRI
Color Temperature 3500K
Bulb Life 20000 Hours
Additional Information Must Be Ordered In Quantities Of 30
Height 1"
Width 23-7/9"