Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS8404 "Fluorescent Tube" Fluorescent Tube

Item: SS8404
Finish: Warm White

Details and Dimensions

Wattage 17 W
Bulb Type CFL
Lamp Type T8
Lumens 1450
Color Rendering Index 85 CRI
Color Temperature 3000K
Bulb Life 20000 Hours
Additional Information Must Be Ordered In Quantities Of 30
Height 1"
Width 23-7/9"