X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8401 "Fluorescent Tube Warm White" Fluorescent Tube

Item: SS8401
Finish: Warm White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $4.65

Price: $3.51



Details and Dimensions

Wattage 17 W
Bulb Type CFL
Bulb Base Bi-Pin
Lamp Type T8
Lumens 1350
Color Rendering Index 75 CRI
Color Temperature 3000K
Bulb Life 20000 Hours
Height 1"
Width 23-7/9"