X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8348 "T4 Triple Tube" Compact Fluorescent

Item: SS8348
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $10.05

Price: $7.59



Details and Dimensions

Wattage 26 W
Bulb Type Compact Fluorescent
Lamp Type T4
Lumens 1800
Color Rendering Index 82 CRI
Color Temperature 4100K
Bulb Life 15000 Hours
Width 5-1/3"