X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS8340 "Fluorescent Tube" Compact Fluorescent

Item: SS8340
Finish: White


Details and Dimensions

Wattage 26 W
Bulb Type CFL
Lamp Type T4
Lumens 1825
Color Rendering Index 82 CRI
Color Temperature 4100K
Bulb Life 15000 Hours
Width 6-1/2"