Satco SS8336 "T4 4 Pin Quad Tube" Compact Fluorescent
| Item: | SS8336 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $6.23
Details and Dimensions
| Wattage | 18 W |
| Bulb Type | T4 4 Pin Quad Tube |
| Bulb Base | G24 |
| Glass Type | White |
| Voltage | 120V |


