X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8332 "T4 4 Pin Quad Tube" Compact Fluorescent

Item: SS8332
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $8.25

Price: $6.23



Details and Dimensions

Wattage 13 W
Bulb Type Candelabra
Lamp Type T4
Lumens 900
Color Rendering Index 82 CRI
Color Temperature 4100K
Bulb Life 15000 Hours
Width 5-1/5"