Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8207 "Bi-pin GU24 CFL" Compact Fluorescent

Item: SS8207
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $10.17

Price: $6.68

Details and Dimensions

Wattage 26 W
Bulb Type CFL
Bulb Base GU24
Lamp Type T3
Lumens 1750
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Eco-Friendly Energy Star
Energy Efficient
Height 2-1/8"
Width 5-1/6"