Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS8206 Compact Fluorescent

Item: SS8206
Finish: White

Details and Dimensions

Wattage 23 W
Bulb Type CFL
Lamp Type T2
Lumens 1600
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Eco-Friendly Energy Star
Energy Efficient
Height 2-1/8"
Width 4-4/9"