Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS8205 "Bi-Pin GU24 CFL" Compact Fluorescent

Item: SS8205
Finish: White

Details and Dimensions

Wattage 18 W
Bulb Type CFL
Lamp Type T2
Lumens 1200
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Eco-Friendly Energy Efficient
Energy Star
Height 2-1/8"
Width 4-1/2"