X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS8203 "Bi-pin GU24 CFL" Compact Fluorescent

Item: SS8203
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $9.27

Price: $6.23



Details and Dimensions

Wattage 13 W
Bulb Type GU24
Bulb Base GU24
Lamp Type T2
Lumens 800
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Eco-Friendly Energy Star
Height 1-4/5"
Width 3-5/8"