X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7364 "Cand Mini Spiral CFL" Compact Fluorescent

Item: SS7364
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5.85

Price: $4.42



Details and Dimensions

Wattage 13 W
Bulb Type Candelabra
Bulb Base Candelabra
Lamp Type T2
Lumens 900
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Height 1-4/5"
Width 4-1/8"