X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7361 "Cand Mini Spiral CFL" Compact Fluorescent

Item: SS7361
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5.85

Price: $4.42



Details and Dimensions

Wattage 9 W
Bulb Type CFL
Bulb Base Mini-Candelabra
Lamp Type T2
Lumens 550
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Energy Efficient
Height 1-5/9"
Width 4"