Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7327 "Cand CFL Torpedo" Compact Fluorescent

Item: SS7327
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $12.45

Price: $8.95

Details and Dimensions

Wattage 7 W
Bulb Type CFL
Bulb Base Candelabra
Lamp Type Torpedo
Lumens 340
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Height 1-7/9"
Width 4-2/3"