X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Satco SS7264 "Cand Mini Spiral CFL" Compact Fluorescent

Item: SS7264
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5.85

Price: $4.42



Details and Dimensions

Wattage 5 W
Bulb Type Candelabra
Bulb Base Candelabra
Lamp Type Mini Spiral
Lumens 280
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Eco-Friendly Energy Star
Height 1-3/8"
Width 3-1/2"