Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS7261 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7261
Finish: White
Online Availability: Please call for availability.

Details and Dimensions

Wattage 5 W
Bulb Type CFL
Lamp Type Mini Spiral
Lumens 280
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 10000 Hours
Voltage 120V
Eco-Friendly Energy Efficient
Energy Star
Height 1-3/8"
Width 3-1/2"