X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Satco SS7231 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7231
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Wattage 26 W
Bulb Type CFL
Lamp Type Spiral
Glass Type White
Lumens 1750
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Star
Energy Efficient
Height 2-1/8"
Width 5"