Satco SS7226 "Med Mini Spiral CFL" Compact Fluorescent
| Item: | SS7226 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $5.66
Details and Dimensions
| Wattage | 18 W |
| Bulb Type | T2 CFL Mini Spiral Medium |
| Bulb Base | Medium |
| Voltage | 120V |


