Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Satco SS7224 "Med Mini Spiral CFL" Compact Fluorescent

Item: SS7224
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Wattage 18 W
Bulb Type CFL
Lamp Type T2
Lumens 1140
Color Rendering Index 82 CRI
Color Temperature 2700K
Bulb Life 12000 Hours
Voltage 120V
Eco-Friendly Energy Efficient
Energy Star
Height 2-1/8"
Width 4-1/2"